Cross-cut chisel W.16mm L.150mm

Article no.: 70040003
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Chisels

Identification numbers & Classifications

Article number 70040003
EAN / GTIN 4018754040438
Manufacturer number 70040003
L-Number L60010 4213

Description

Description:

  • DIN 6451
  • flat oval
  • Chrome vanadium, silver lacquered

Feature:

  • Height mm (h): min. 11 mm
  • Length [mm): min. 150 mm
  • Weight: 147 g
  • Width mm (b): min. 17 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart