{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of pliers | 4 | |
Use of circlip pliers | Outer ring, straight | |
Standard | DIN 5254 A | |
for external circlip ⌀ | 3 – 10; 10 – 25; 19 – 60; 40 – 100 mm | |
Tip ⌀ | 0.9; 1.3; 1.8; 2.3; mm | |
maximum overall length | 135; 135; 180; 225 mm | |
Type of product | Circlip Pliers |
Article number | 700145 4 | |
EAN / GTIN | 4045197492746 | |
Manufacturer number | 700145 4 |
This article |
Recommendations |
|
---|---|---|
4-piece set of circlip pliers for external circlips, Number of pliers: 4
on request
In stock
37 pieces in stock
£44.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
208 pieces in stock
£53.68
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of pliers | 4 | 4 |
maximum overall length | 135; 135; 180; 225 mm | 140; 140; 185; 230; mm |
Standard | DIN 5254 A | DIN 5254 A |
Tip ⌀ | 0.9; 1.3; 1.8; 2.3; mm | 0.9; 1.25; 1.8; 2.25 mm |
Use of circlip pliers | Outer ring, straight | Outer ring, straight |
for external circlip ⌀ | 3 – 10; 10 – 25; 19 – 60; 40 – 100 mm | 3 – 10; 10 – 25; 19 – 60; 40 – 100 mm |
Type of product | Circlip Pliers | Circlip Pliers |