3M™ Adhesive Transfer Tape 468MPF, Transparent, 101 mm x 9.14 m, 0.13 mm

Article no.: 7000144795
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000144795
EAN / GTIN 00021200272912
Manufacturer number 7000144795

Description

Version:

Overall Length: 9.14 m
Overall Width: 101.6 mm

Description:

3M™ Adhesive Transfer Tape 468MPF provides outstanding adhesion to metal and high surface energy plastics. Our 200MP adhesive delivers excellent shear strength to resist slippage and edge lifting. The tape is temporarily repositionable for placement accuracy. It also performs well after exposure to humidity and hot/cold temperatures. The clear polyester liner allows for easy inspection of parts.

Feature:

0,5 mil nominal adhesive tape delivers exceptional peel and shear strength for metals and HSE plastics
Thicker adhesives improve wet-out and adhesion on textured surfaces
Excellent, permanent adhesive strength as well as higher adhesive strength than comparable standard adhesive tapes. Replaces rivets, spot welds, liquid adhesives and other permanent joining methods that are used in the industrial sector and in metal processing.
Excellent resistance to moisture and solvents. Excellent resistance to high temperatures and excellent shear strength. UV-resistant. Easy to use.
Thicker variant of 467MPF
Easy to use

Note:

High energy surfaces
Bonding of front panels and membrane keyboards
Self-adhesive finishing of signs, emblems and decorations

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart