3M™ Glass Cloth Tape 5453, Brown, 50 mm x 33 m, 0.21 mm

Article no.: 7000144794
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000144794
EAN / GTIN 50021200161624
Manufacturer number 7000144794
L-Number L01310 804

Description

Version:

Product Colour: Brown
Silicone adhesive offers high temperature performance and long aging
Overall Length: 32.9 m
Overall Width: 50.4 mm
Performs under a wide range of temperatures, including up to 500°F/260°C

Description:

Our premium performance 3M™ PTFE Glass Cloth Tape 5453 has a brown woven glass cloth backing impregnated with PTFE (polytetrafluoroethylene). This tape provides a slick surface on process machinery and offers an extremely low coefficient of friction which, in combination with a pressure sensitive silicone adhesive, creates a non-stick surface that performs at elevated temperatures.

Feature:

Premium glass cloth reinforced backing provides greater tensile strength and resistance to tears and punctures than typical PTFE film backed tapes
Provides a non-stick, low friction surface on heat sealing and packaging equipment
Thicker backing helps extend the service life over thinner versions when subjected to abrasion and wear
Very low moisture absorption allows the tape to perform in many humid environments
Excellent chemical resistance enables tape to withstand challenging applications

Note:

On conveyor and transport rollers in baking plants or in packaging plants and plastic film welding equipment
Coating of surfaces where slip properties, high thermal, chemical and mechanical resistance are required

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart