3M™ S-200+ Supplied Air Respiratory System

Article no.: 7000144498
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Respirator blower unit

Identification numbers & Classifications

Article number 7000144498
EAN / GTIN 04046719882625
Manufacturer number 7000144498
L-Number L01140 14

Description

Version:

Product Colour: Black
Easy to maintain as spare parts are quick, easy and intuitive to replace
Overall Length: 0.395 m
Overall Width: 0.21 m
Overall Height: 0.075 m

Description:

3M™ Supplied Air Respirator System, S-200+ is our versatile supplied air respirator system for use with 3M™ 6000 and 3M™ 7000 Series Half and Full Face Masks. It can be used as a standard airline respirator system or in dual-mode with filter back-up when the air supply is disconnected.

Feature:

For use with 3M™ 6000 and 3M™ 7000 Series Half and Full Face Masks
Provides protection against dust, mist, fumes gases or vapours and combination hazards
Easy to maintain and connect
System provides constant flow of air across the face for maximum user comfort
Adjustable airflow for user control over input pressure
Double action couplings minimise the risk of accidental disconnection during use
Stainless steel CAST connection offers improved corrosion resistance
Flow check bag FCB-01 allows you to conduct pre-use checks for added peace of mind
Low profile, narrow-bore breathing tube provides easy movement with minimal interference
Belt mounted
CE approved
ATEX tested and in accordance with EN13463-1 for nonelectrical equipment when fitted with a 3M™ 308-00-72P Antistatic Compressed Air Supply Tube
Approved to EN14594:2005 Class 3A/B (when used with a half face mask) or Class 4A/B (when used with a full face mask)

Note:

Spray painting, glass fibre fabrication, powder coating, material handling, boat building, metal fabrication, pharmaceutical, oil and gas, automotive and aerospace, general transport

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart