3M™ Fastener SJ3402 Hook Black, 2 in x 50 yd 0.15 in Engaged Thickness, 6 per case Bulk

Article no.: 7000125991
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000125991
EAN / GTIN 50021200625591
Manufacturer number 7000125991
L-Number L01310 1913
Manufacturer 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

Product Colour: Black
Overall Length: 45.72 m
Overall Width: 50.8 mm

Description:

3M™ Hook Fastener SJ3402 is one part of a two-part fastener solution designed to provide great durability for thousands of closures. The non-adhesive fastener is most commonly sewn, but can be attached with a variety of hot melt or liquid adhesives. This fastener allows for easy and convenient attachment to a variety of substrates.

Feature:

When paired with 3M™ Loop Fasteners, this reclosable fastener provides durability for thousands of openings and closures
Woven nylon hook fastener provides great design flexibility and fast product assembly
Without glue or protective cover, attachment is possible by sewing in or with hot-melt or liquid adhesives

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart