3M™ Outdoor Masking and Stucco Tape 5959, Red, 48 mm x 41.1 m, 0.305 mm

Article no.: 7000124742
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000124742
EAN / GTIN 50051115254913
Manufacturer number 7000124742
L-Number L01310 787

Description

Version:

Product Colour: Red
Strong backing pulls through spatter from stucco and Exterior Insulation and Finishing Systems (EIFS) without tearing
Overall Length: 41.1 m
Overall Width: 48 mm
Provides a tight, moisture-resistant seal in many containment situations

Description:

3M™ Outdoor Masking and Stucco Tape 5959 is built strong, holds strong, and removes clean, even up to 90 days after application. Its unique, polyethylene backing, laid over a dense cloth scrim, is strong enough to pull through spatter from stucco, Exterior Insulation and Finishing Systems (EIFS) and other heavy coatings.

Feature:

Bonds to many surfaces, yet removes cleanly up to 90 days after application
High visibility tape is easily identifiable
Cloth-reinforcement is strong yet easy to tear from roll

Note:

Suitable for outdoor applications

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart