3M™ Glass Cloth Tape 365, White, 50 mm x 55 m, 0.21 mm

Article no.: 7000123432
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000123432
EAN / GTIN 50021200042770
Manufacturer number 7000123432

Description

Version:

Product Colour: White
Provide good initial adhesion and high tensile strength
Overall Length: 54.9 m
Overall Width: 50.4 mm
Good solvent resistance produces excellent bond that remains affixed under a variety of conditions

Description:

Constructed of a glass cloth backing and a thermosetable rubber adhesive, 3M™ Glass Cloth Tape 365 is an excellent choice for applications requiring high adhesion for a variety of surfaces. It excels particularly well in splicing many materials with rough surfaces or low internal strength such as roofing felts and textiles.

Feature:

Rubber adhesive will cross-link when exposed to a thermosetting cycle, providing adhesion and bond strength and higher heat resistance
Thermosetable rubber adhesive will cross-link when exposed to a thermosetting cycle, providing adhesion and bond strength and higher heat resistance
Glass cloth backing provides high tensile strength to aid in increased productivity
Durable backing will not shrink or rot and features good abrasion and puncture resistance for extended performance

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart