Version:
Product Colour: White
These double coated tapes feature a permanent adhesive on the face side and a removable repositionable adhesive on the back side of the tape. For repositioning or multiple openings and closings.
Overall Length: 65.83 m
Overall Width: 12.7 mm
Repositionability (sticky note effect)
Description:
3M™ Removable Repositionable Tape 9416 is a double coated tissue with acrylic adhesive 400 and repositionable adhesive 1000 on a #70 polycoated kraft paper liner.
Feature:
A white tissue carrier on a 38µm removable repositionable double coated tape.
A double coated tape that works on a variety of substrates or materials for temporary mounting of light weight materials such as paper, plastics, films or foams.
2 mil Adhesive is ideal for bonding a variety of similar and dissimilar materials
Constructed to offer clean removal without adhesive residue
Weak adhesive side can be removed from many smooth, solid surfaces without leaving any residue
Two different adhesive glues on both sides
Note:
Use for repositioning or multiple openings and closings such as core starting and end tabbing, holding credit cards in mailers, closing envelopes
Suitable for advertising and promotional materials, interchangeable planning and presentation documents