3M™ Stikit™ Paper Disc Roll 236U, P220 C-weight, 152 mm x NH, Die 600Z

Article no.: 7000119556
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
Price for 4 Piece: 125.48 £
Available in > 8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000119556
Copy
EAN / GTIN 50051141555657
Copy
Manufacturer number 7000119556
Copy
Manufacturer 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Designed for use with a random orbital sander, 3M™ Stikit™ Paper D/F Disc Roll 236U discs feature long-lasting aluminum oxide abrasive grains, a strong C-weight paper backing that resists tearing during aggressive sanding, an open coat, and load-resistant coating. Aggressive cut and long life make this product desirable for high production operations as well as general sanding and finishing applications on a variety of substrates, including paint, primer, wood, metal, plastic, and composites, including fiberglass. 3M™ Stikit™ discs are designed to handle a wide range of sanding and finishing needs. These high-quality, coated abrasive products come ready to use with a pressure sensitive adhesive coating on the backside so they conveniently press on to the backup pad, and remove cleanly, leaving an uncontaminated surface for the next disc. A Stikit™ D/F disc should be used in conjunction with a Stikit D/F backup pad (also called a disc pad and sold separately) that is attached to a random orbital sander. The dust management system works with a self-generated vacuum or central-vacuum-ready sander and uses a series of evenly-spaced holes aligned with the abrasive, disc pad, and vacuum vent. The holes help eliminate airborne dust as well as debris on the workpiece, for improved working conditions and increased productivity. 3M™ Stikit™ Paper D/F Disc Roll 236U discs also feature a load-resistant coating that allows the disc to continue cutting even when sanding softwoods, paints, and other materials that would, otherwise, clog the surface of the disc and hinder sanding ability. Loading is further reduced by an open coat, which means the abrasive grains are spaced slightly apart so that dust can escape rather than obstructing the cutting edge of the grains, thereby optimizing cut-rate and disc life. Aluminum oxide is a popular choice among industrial professionals because of its fast cut-rate and long life. This mineral makes a tough, durable abrasive that self-fra

Advantage:

  • 3M™ Stikit™ rolls have adhesive backing that allows for quick application and easy removal and eliminates disposal of disc liners, increasing productivity
  • Dust free feature allows a vacuum to capture dust for a cleaner workspace and longer disc life
  • Strong, C-weight paper backing resists tearing to support aggressive sanding
  • Open coat construction and load-resistant coating prevent premature loading of the disc surface to maximize cut and extend the life of the abrasive grains
  • Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart