3M™ Adhesive Transfer Tape 950, Transparent, 1500 mm x 55 m, 0.127 mm

Article no.: 7000116682
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000116682
EAN / GTIN 05900422003779
Manufacturer number 7000116682

Description

Version:

130µm adhesive transfer tape #60 densified kraft paper liner. For a wide variety of materials. 300 high strength acrylic adhesive. UL approved. Meets US government specification MIL-P-19834B, Amendment 1.// Bonds well to smooth and moderately-textured surfaces
Good UV resistance. Good chemical resistance. Ideal for high surface energy (HSE) and low surface energy (LSE) materials.// Holds well to glossy surfaces and most plastics
Overall Length: 55 m
Overall Width: 1500 mm
Thicker version of 927// Easy liner release for manual or hand applications

Description:

3M™ Adhesive Transfer Tape 950 is a 300 high strength acrylic adhesive on a 90µm #60 densified kraft paper liner.

Feature:

132 µm thick transfer tape with compressed protective paper. Suitable for a wide variety of materials. Strong adhesive acrylate adhesive of the 300 adhesive series. UL certified. Complies with the U.S. government specification MIL-P-19834B, Supplement 1.// 132 µm thick transfer tape with compressed protective paper. Suitable for a wide variety of materials. Strong adhesive acrylate adhesive of the 300 adhesive series. UL certified. Complies with the U.S. government specification MIL-P-19834B, Supplement 1.// Adheres well to smooth and slightly textured surfaces
Good adhesion even on painted surfaces and most plastics// Good UV resistance. Good resistance to chemicals. Ideal for materials with high and low surface energy.// Good UV resistance. Good resistance to chemicals. Ideal for materials with high and low surface energy.
Offers good solvent, humidity and moisture resistance// Use for a variety of high tack, thin applications where an aggressive adhesive with high initial adhesion is needed
Conforms easily to curves and contours// Splicing of film, foils, fabrics. Laminating foams, photos, fabrics, metal or plastic nameplates.
Easy liner release for manual or hand applications// Thicker version of 927
Thicker variant of 927// Thicker variant of 927

Note:

Bonding plastic and wood trim for cabinets
Assemble point-of-purchase displays
Bonding high and low surface energy plastics textured plastics, foams, fabrics, and coated papers
Self-adhesive finishing of foams, films, signs, advertising materials and textiles

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart