Scotch® ATG Adhesive Transfer Tape 904, Transparent, 6 mm x 44 m, 0.05 mm

Article no.: 7000116673
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 48 pieces
  • Order steps: 48 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000116673
EAN / GTIN 05010027826090
Manufacturer number 7000116673

Description

Version:

Apply for instant adherence, a long ageing bond and high shear force
Use if you’re a keen arts and crafts fan
Overall Length: 44 m
Overall Width: 6 mm
Conforms easily to curves and contours

Description:

Use 3M™ ATG Adhesive Transfer Tape 904 if you are a keen arts and crafts fan. It’s quick and mess-free application is ideal for card making, scrapbooking and use with stationery. Our tape adheres instantly, has a long ageing bond and high shear force.

Feature:

Acrylate adhesive// Acrylate adhesive
Adhesive film without carrier// Adhesive film without carrier
Get quick and mess-free application
Long ageing bond
Use it with Scotch® ATG Adhesive Transfer Tape Applicator Gun.

Note:

Bond mat board in picture frames and dust covers
Commercial print assembly
Point of purchase, promotional displays and inserts
Bond invitations, table tents, cards

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart