Scotch® ATG Adhesive Transfer Tape 969, Transparent, 12 mm x 16.5 m, 0.13 mm

Article no.: 7000116652
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 72 pieces
  • Order steps: 72 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7000116652
    EAN / GTIN 05010027131194
    Manufacturer number 7000116652

    Description

    Version:

    Use as a cost effective replacement to rivets, staples, screws, bolts and liquid adhesives
    Fast and easy processing by the ATG system
    Overall Length: 165 m
    Overall Width: 12 mm
    Leaves no mess, no residue and no odour

    Description:

    Use Scotch® ATG Adhesive Transfer Tape 969 as a safe alternative to hot melt adhesives that features high initial adhesion and good holding power to a variety of materials including most plastics. Our transfer tape is an acrylic, reverse wound, pressure sensitive adhesive on a densified kraft paper liner that can be used with Scotch® ATG Adhesive Applicators.

    Feature:

    A soft pressure sensitive adhesive system that features high initial adhesion and good holding power to a variety of materials including most plastics.
    The ATG tape system delivers a controlled application of the adhesive while the liner rewinds into the ATG applicator. It bonds on contact, and works on a variety of substrate or material combinations.
    The ATG tape system is versatile, convenient, quick and easy to use. There is no mess or clean up. It is a cost effective replacement to rivets, staples, screws, bolts, liquid adhesives. Safer than hot melt adhesives.
    Apply as a safe alternative to hot melt adhesives
    Very high temperature and UV resistance// Very high temperature and UV resistance

    Note:

    Bonding plastic and wood trim for cabinets
    Assemble point-of-purchase displays
    Seal pocket folders
    Bond mat board in picture frames and dust covers
    Splice paper, films, and foils
    General purpose bindery attachment
    Mounting promotional items and posters

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart