Scotch® ATG Adhesive Transfer Tape 904, Transparent, 19 mm x 25 m, 0.05 mm

Article no.: 7000116631
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 48 pieces
  • Order steps: 48 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7000116631
    EAN / GTIN 05010027676848
    Manufacturer number 7000116631

    Description

    Version:

    Apply for instant adherence, a long ageing bond and high shear force
    Use if you’re a keen arts and crafts fan
    Overall Length: 25 m
    Overall Width: 19 mm
    Conforms easily to curves and contours

    Description:

    Use 3M™ ATG Adhesive Transfer Tape 904 if you are a keen arts and crafts fan. It’s quick and mess-free application is ideal for card making, scrapbooking and use with stationery. Our tape adheres instantly, has a long ageing bond and high shear force.

    Feature:

    Fast and easy processing by the ATG system// Fast and easy processing by the ATG system
    Good shear strength// Good shear strength
    Get quick and mess-free application
    Long ageing bond
    Use it with Scotch® ATG Adhesive Transfer Tape Applicator Gun.

    Note:

    Bond mat board in picture frames and dust covers
    Commercial print assembly
    Point of purchase, promotional displays and inserts
    Bond invitations, table tents, cards

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart