3M™ Adhesive Transfer Tape 465

Article no.: 7000116602
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 28 pieces
  • Order steps: 28 pieces
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000116602
EAN / GTIN 05010027117419
Manufacturer number 7000116602
L-Number L01310 1814
Manufacturer 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

50µm adhesive transfer tape with easy liner release for manual or hand applications. Fibered adhesive transfer tape.
Apply to printing applications such as splicing, core starting, flexo and laminating
Overall Length: 55 m
Overall Width: 30 mm
Conforms easily to curves and contours

Description:

3M™ Adhesive Transfer Tape 465 is a 50µm high tack acrylic adhesive 400 with 90µm #60 densified kraft paper liner.

Feature:

Also available as ATG version// Also available as ATG version
Adhesive film without carrier// Adhesive film without carrier
High tack, excellent adhesion to most paper stocks. Good low temperature performance and peel strength on many surfaces.
Achieve a great balance of high initial adhesion (quick stick) and good shear holding power
Process optimization
High immediate liability// High immediate liability
Very good UV resistance// Very good UV resistance

Note:

Splicing foils, films and fabrics
Laminating adhesive for foams and photos
Attaching metal and plastic nameplates
Mounting promotional items and posters
For fixing a wide variety of materials such as metal, lacquer, most plastics, paper, cardboard, Wood, glass

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart