3M™ Adhesive Transfer Tape 465, Transparent, 25 mm x 55 m, 0.05 mm

Article no.: 7000116594
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 36 pieces
  • Order steps: 36 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000116594
EAN / GTIN 05010027115453
Manufacturer number 7000116594

Description

Version:

Apply to printing applications such as splicing, core starting, flexo and laminating
Achieve a great balance of high initial adhesion (quick stick) and good shear holding power
Overall Length: 55 m
Overall Width: 25 mm
Conforms easily to curves and contours

Description:

3M™ Adhesive Transfer Tape 465 is a 50µm high tack acrylic adhesive 400 with 90µm #60 densified kraft paper liner.

Feature:

50µm adhesive transfer tape with easy liner release for manual or hand applications. Fibered adhesive transfer tape.
Adhesive film without carrier// Adhesive film without carrier
High tack, excellent adhesion to most paper stocks. Good low temperature performance and peel strength on many surfaces.
High runtimes, e.g. due to high-speed splicing in the printing industry// High runtimes, e.g. due to high-speed splicing in the printing industry
Process optimization
High immediate liability// High immediate liability
Very good UV resistance// Very good UV resistance

Note:

Splicing foils, films and fabrics
Laminating adhesive for foams and photos
Attaching metal and plastic nameplates
Mounting promotional items and posters
For fixing a wide variety of materials such as metal, lacquer, most plastics, paper, cardboard, Wood, glass

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart