Version:
Get a general purpose, good UV and chemical resistant transfer tape
Use for a variety of high tack, thin applications where an aggressive adhesive with high initial adhesion is needed
Overall Length: 55 m
Overall Width: 600 mm
Fiber reinforcement in the glue
Description:
3M™ Adhesive Transfer Tape 950 is a 300 high strength acrylic adhesive on a 90µm #60 densified kraft paper liner.
Feature:
130µm adhesive transfer tape #60 densified kraft paper liner. For a wide variety of materials. 300 high strength acrylic adhesive. UL approved. Meets US government specification MIL-P-19834B, Amendment 1.// Bonds well to smooth and moderately-textured surfaces
Good UV resistance. Good chemical resistance. Ideal for high surface energy (HSE) and low surface energy (LSE) materials.// Holds well to glossy surfaces and most plastics
Use for a variety of high tack, thin applications where an aggressive adhesive with high initial adhesion is needed// Offers good solvent, humidity and moisture resistance
Conforms easily to curves and contours// Splicing of film, foils, fabrics. Laminating foams, photos, fabrics, metal or plastic nameplates.
Easy liner release for manual or hand applications// Thicker version of 927
Thicker variant of 927// Thicker variant of 927
Note:
Bonding plastic and wood trim for cabinets
Assemble point-of-purchase displays
Bonding high and low surface energy plastics textured plastics, foams, fabrics, and coated papers
Self-adhesive finishing of foams, films, signs, advertising materials and textiles