Scotch® ATG Adhesive Transfer Tape 976

Article no.: 7000116578
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 48 pieces
  • Order steps: 48 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000116578
EAN / GTIN 05010027101166
Manufacturer number 7000116578

Description

Version:

A soft pressure sensitive adhesive system that features high initial adhesion and good holding power to a variety of materials including most plastics.
The ATG tape system delivers a controlled application of the adhesive while the liner rewinds into the ATG applicator. It bonds on contact, and works on a variety of substrate or material combinations.
Overall Length: 25 m
Overall Width: 19 mm
Leaves no mess, no residue and no odour

Description:

Use Scotch® ATG Adhesive Transfer Tape 976 as a high tack adhesive transfer tape with high initial adhesion and good holding power to a variety of materials including most plastics. Our tape is versatile, convenient, quick and easy to use with no mess or clean up.

Feature:

Acrylate adhesive// Acrylate adhesive
Adhesive film without carrier// Adhesive film without carrier
The ATG tape system is versatile, convenient, quick and easy to use. There is no mess or clean up. It is a cost effective replacement to rivets, staples, screws, bolts, liquid adhesives. Safer than hot melt adhesives.
Use as a high tack adhesive transfer tape with high initial adhesion and good holding power
Good adhesion on low-energy surfaces
High immediate liability// High immediate liability

Note:

Attach fabric swatches in sample books
Assemble point-of-purchase displays
Bond trim strips to furniture or luggage
Bond labels to plastic toys
Attach gaskets or foams

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart