3M™ Adhesive Transfer Tape 927

Article no.: 7000116566
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 144 pieces
  • Order steps: 144 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000116566
EAN / GTIN 05010027129085
Manufacturer number 7000116566

Description

Version:

50µm adhesive transfer tape. #60 densified kraft paper liner. For a wide variety of materials. 300 high strength acrylic adhesive. Meets US government specification MIL-P-19834B, Amendment 1.
Used as a general purpose transfer tape for a variety of high tack, thin applications. Ideal for a wide variety of similar and dissimilar materials where an aggressive adhesive with high initial adhesion is desired. Splicing of film, foils, fabrics. Laminating foams, photos, fabrics, metal or plastic nameplates.
Overall Length: 55 m
Overall Width: 25 mm
Fiber reinforcement in the glue

Description:

3M™ Adhesive Transfer Tape 927 is a 300 high strength acrylic adhesive with 50µm, #60 densified kraft paper liner.

Feature:

50µm adhesive transfer tape. #60 densified kraft paper liner. For a wide variety of materials. 300 high strength acrylic adhesive. Meets US government specification MIL-P-19834B, Amendment 1.// Provides good adhesion with a low profile
Offers good solvent, humidity and moisture resistance// Used as a general purpose transfer tape for a variety of high tack, thin applications. Ideal for a wide variety of similar and dissimilar materials where an aggressive adhesive with high initial adhesion is desired. Splicing of film, foils, fabrics. Laminating foams, photos, fabrics, metal or plastic nameplates.
Bonds well to smooth surfaces and most plastics// Use for situations needing excellent UV and chemical resistance – ideal for high tack, thin applications
Easy liner release for manual or hand applications// Stick a wide variety of similar and dissimilar materials
Fiber reinforced transfer tape provides excellent conformability with ease of handling
Adhesive film without carrier// Strong immediate adhesion

Note:

Splicing film, foils, fabrics and coated papers
Laminating foams and low surface energy substrates
Laminating metal or plastic nameplates
Self-adhesive finishing of foams, films, signs, advertising materials and textiles

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart