3M™ Repulpable Splicing System 9990N, Blue, 50 mm x 33 m, 0.09 mm

Article no.: 7000116528
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 8 pieces
  • Order steps: 8 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000116528
EAN / GTIN 05010027833357
Manufacturer number 7000116528

Description

Version:

Product Colour: Blue
Selection of different separating forces
Overall Length: 33 m
Overall Width: 50 mm
Perfect for use on cold paper rolls

Description:

The 3M™ Repulpable Splicing System 9990N is our double coated, splittable tape construction featuring an acrylic adhesive and an easy release paper liner, with liner scored for easy manual application and built-in sensor layer.

Feature:

Designed for straight line flying splices
Easy release paper liner
Built-in aluminium sensor
Offers good 'instant grab' on uncoated newsprint
Easy to apply
Wide temperature range
For highest speed
Little drying out even in winter

Note:

Use for straight line flying splices

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart