3M™ Repulpable Double Coated Flying Paster For Newsprint 913, White, 25 mm x 50 m, 0.08 mm

Article no.: 7000116494
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 36 pieces
  • Order steps: 36 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000116494
EAN / GTIN 05010027653184
Manufacturer number 7000116494
L-Number L01310 1598

Description

Version:

Product Colour: Blue
Get excellent heat resistance up to 204°C
Apply for flying paster, splice or core starting for newsprint papers
Overall Width: 25 mm
Excellent adhesion delaminates most papers

Description:

3M™ Repulpable Double Coated Flying Paster For Newsprint 913 is our lightweight tissue tape coated on both sides with a blue, high-tack, repulpable adhesive. It combines quick adhesion with excellent heat resistance.

Feature:

Designed for newspaper splicing
Can be used in conjunction with 9030 nose tabs
Repulpable adhesive and liner won’t contaminate paper mill broke system: meets or exceeds TAPPI UM-213, Procedure A
Excellent heat resistance in drying temperatures up to 204 ºC
Little drying out even in winter

Note:

Double-sided tape for flying roll change ″zick-zack″ in newspaper printing on different papers.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart