3M™ Repulpable Flying Splice Tape 906B, White, 38 mm x 50 m, 0.08 mm

Article no.: 7000116491
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000116491
EAN / GTIN 05010027523081
Manufacturer number 7000116491
L-Number L01310 737

Description

Version:

Product Colour: Blue
Completely repulpable construction so no need to remove splice from waste: meets or exceeds TAPPI UM-213, procedure A
Overall Length: 50 m
Overall Width: 38 mm

Description:

3M™ Repulpable Flying Splice Tape 906B is designed for flying splices at the off-machine coater (OMC) in paper mills. Our tape is furnished on an easy-release, semi-bleached repulpable paper liner.

Feature:

High tack, high shear strength adhesive for flying splice and core starting applications
100% repulpable – waste separation of the splices is not necessary: Meets or exceeds TAPPI UM-213, method A// 100% repulpable – waste separation of the splices is not necessary: Meets or exceeds TAPPI UM-213, method A.
Meets the requirements of indirect food additive regulations as described under 21 CFR 176.170 and 21 CFR 176.180
Excellent heat resistance up to 204 °C
Increase the value of waste paper

Note:

Use for flying splices at the off-machine coater (OMC) in paper mills

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart