3M™ Repulpable Double Coated Splicing Tape 9069, Blue, 50 mm x 50 m, 0.08 mm

Article no.: 7000116482
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 18 pieces
  • Order steps: 18 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000116482
EAN / GTIN 05010027108356
Manufacturer number 7000116482
L-Number L01310 1197

Description

Version:

Product Colour: Blue
Repulpable adhesive and liner won’t contaminate paper mill broke: meets or exceeds TAPPI UM-213, procedure A
Excellent water solubility and alkali dispersibility
Overall Width: 50 mm

Description:

Our 3M™ Repulpable Double Coated Splicing Tape 9069 features a lightweight tissue coated on both sides with a blue, repulpable adhesive for quick grab on most grades of paper. It is furnished on a repulpable easy release paper liner.

Feature:

Used for splicing many lightweight coated papers
Repulpable glue and backing avoid contamination of paper waste: Meets or exceeds TAPPI UM-213, procedure A.
Excellent water solubility and alkali dispersibility
Delaminates most papers

Note:

Use for splicing tape on manual and automatic splicing equipment for paper mills off-machine coaters, web printers, sheeters, bag makers, etc.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart