3M™ Repulpable Double Coated Splicing Tape 900, Blue, 25 mm x 50 m, 0.09 mm

Article no.: 7000116481
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 36 pieces
  • Order steps: 36 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000116481
EAN / GTIN 05010027107243
Manufacturer number 7000116481

Description

Version:

Product Colour: White
Repulpable: water and alkali dispersibility helps eliminate risk of contaminating paper mill broke with non-repulpable material; meets or exceeds TAPPI UM-213 procedure A
Overall Length: 50 m
Overall Width: 25 mm
Meets the requirements of indirect food additive regulations as described under 21 CFR 176.170 and 21 CFR 176.180

Description:

Our 3M™ Repulpable Double-Coated Splicing Tape 900 is ideal for permanent overlap splicing on coated papers. It combines high initial adhesion with excellent heat resistance.

Feature:

Used for general splicing many lightweight coated papers
Minimum risk of bleeding// Water dispersible according to TAPPI UM-213 (A)
Excellent heat resistance in drying temperatures as high as 204 ºC
Excellent adhesion: delaminates most papers, including many LWC formulations

Note:

Use for overlap finished splice applications

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart