3M™ Repulpable Flying Splice Tape 906W

Article no.: 7000116479
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7000116479
    EAN / GTIN 05010027107168
    Manufacturer number 7000116479

    Description

    Version:

    Product Colour: White
    Completely repulpable construction so no need to remove splice from waste: meets or exceeds TAPPI UM-213, procedure A
    Overall Length: 50 m
    Overall Width: 38 mm
    Low dehydration even low humidity

    Description:

    3M™ Repulpable Flying Splice Tape 906W is designed for flying splices at the off-machine coater (OMC) in paper mills. Our tape is furnished on an easy-release, semi-bleached repulpable paper liner.

    Feature:

    High tack, high shear strength adhesive for flying splice and core starting applications
    100% repulpable – the waste separation of the splices is not necessary: Meets or exceeds TAPPI UM-213, procedure A// Minimal risk of bleeding
    Meets the requirements of indirect food additive regulations as described under 21 CFR 176.170 and 21 CFR 176.180
    Excellent heat resistance up to 204 °C
    Save labour costs and increase the value of waste paper

    Note:

    Use for flying splices at the off-machine coater (OMC) in paper mills

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart