3M™ Repulpable Flying Splice Tape 906W, White, 19 mm x 50 m, 0.08 mm

Article no.: 7000116477
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 48 pieces
  • Order steps: 48 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000116477
EAN / GTIN 05010027107137
Manufacturer number 7000116477

Description

Version:

Product Colour: White
Completely repulpable construction so no need to remove splice from waste: meets or exceeds TAPPI UM-213, procedure A
Overall Length: 50 m
Overall Width: 19 mm

Description:

3M™ Repulpable Flying Splice Tape 906W is designed for flying splices at the off-machine coater (OMC) in paper mills. Our tape is furnished on an easy-release, semi-bleached repulpable paper liner.

Feature:

High tack, high shear strength adhesive for flying splice and core starting applications
100% repulpable – waste separation of the splices is not necessary: Meets or exceeds TAPPI UM-213, method A// 100% repulpable – waste separation of the splices is not necessary: Meets or exceeds TAPPI UM-213, method A.
Meets the requirements of indirect food additive regulations as described under 21 CFR 176.170 and 21 CFR 176.180
Excellent heat resistance up to 204 °C
Save labour costs and increase the value of waste paper

Note:

Use for flying splices at the off-machine coater (OMC) in paper mills

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart