3M™ Thermal Transfer Printable Retro-Reflective Label Material 3929, Silver Glossy, 152 mm x 508 m, 0.026 mm

Article no.: 7000116134
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000116134
Copy
EAN / GTIN 05900422030928
Copy
Manufacturer number 7000116134
Copy
L-Number L01310 921
Copy
Manufacturer 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Designed for use with long range scanners available from Symbol Technologies, PSC and Hand Held Products. The maximum and minimum scanning distance of these scanners will increase with the use of this material. The range at which a bar code can be scanned is dependent on the bar code width; i.e., a 75 mil bar code will scan at a longer distance than a 50 mil bar code. Scanners not designed for long range scanning may not be able to scan bar codes printed on this product – specific bar code verifiers and scanning device recommendations can be obtained from the wide choice of suppliers selling in the marketplace. Fan folding is not recommended, roll-to-roll is the preferred continuous printing process.

Advantage:

  • Retro-reflective facestock
  • Designed for use with long range scanners
  • Fan folding is not recommended, roll-to-roll is the preferred continuous printing process
  • Specific bar code verifiers and scanning device recommendations can be obtained from the wide choice of suppliers selling in the marketplace

Recommendation:

  • Use 3M Performance Label Stock Materials for bar code tracking, track and trace, thermal transfer labels, variable information printing (VIP), brand and instruction labels, warning labels, durable decals, surface protection and masking, over laminate, UV protection, tamper indicating, destructible labels, VOID message, fraud reduction, laminating, bonding and digital window graphics

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart