3M™ Double Coated Urethane Foam Tape 4026, White, 12 mm x 33 m, 1.6 mm

Article no.: 7000116029
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 18 pieces
  • Order steps: 18 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000116029
EAN / GTIN 53134375049943
Manufacturer number 7000116029
L-Number L01310 690

Description

Version:

Product Colour: White
Dampen and prevent vibrations
Overall Length: 33 m
Overall Width: 12 mm
Thick foam dampens and prevents vibration

Description:

3M™ Double Coated Urethane Foam Tape 4026 is a white, 1.6 mm thick, double-coated, open-cell urethane foam tape with a paper liner that offers a high shear strength when used for interior mounting tasks.

Feature:

Durable foam is ideal for interior mounting, bonding and attaching applications
The open-cell, flexible urethane foam carrier dampens and prevents vibration
Provides good insulating qualities
High shear adhesive on metals and plastics with high temperature resistance
Open-cell, flexible urethane foam carrier
Designed for indoor use
Suitable for soft PVC
Vibration damping// Vibration damping
Advanced design capabilities// Advanced design capabilities
Reduced post-processing// Reduced post-processing
Fast and easy connections// Fast and easy connections
Reduction of production costs// Reduction of production costs

Note:

Mirror mounting
Mount interior signs and nameplates
Bond acoustic panels to walls
Mount dispensers and air fresheners
Mount electrical channel to wall
Attach wire clips to wall surfaces
Mount corner protectors

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart