3M™ 4032 Double Coated Urethane Foam Tape, Off-White, 295 mm x 66 m

Article no.: 7000116028
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000116028
EAN / GTIN 53134375322244
Manufacturer number 7000116028
L-Number L01310 1876

Description

Version:

Product Colour: Off-white
Overall Length: 66 m
Overall Width: 295 mm

Description:

3M™ 4032 Double Coated Urethane Foam Tape is a double sided, urethane foam tape that provides a strong and reliable bond on a variety of surfaces with a high shear strength. Perfect for interior mounting, bonding and attaching applications. It's designed to fill gaps and distribute stress uniformly over the bonded area.

Feature:

Durable foam is ideal for interior mounting, bonding and attaching applications// Durable foam is ideal for interior mounting, bonding and attaching applications
The open-cell, flexible urethane foam carrier dampens and prevents vibration// The open-cell, flexible urethane foam carrier dampens and prevents vibration
Provides good insulating qualities// Provides good insulating qualities
High shear adhesive on metals and plastics with high temperature resistance// High shear adhesive on metals and plastics with high temperature resistance
Open-cell, flexible urethane foam carrier// Open-cell, flexible urethane foam carrier
Designed for indoor use// Designed for indoor use
Suitable for soft PVC
Vibration damping
Advanced design capabilities
Reduced post-processing
Quick and easy connections
Reduce production costs

Note:

Mirror mounting
Mount interior signs and nameplates
Bond acoustic panels to walls
Mount dispensers and air fresheners
Mount electrical channel to wall
Attach wire clips to wall surfaces
Mount corner protectors

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart