3M™ Double Coated Urethane Foam Tape 4032, White, 25 mm x 66 m, 0.8 mm

Article no.: 7000116021
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 9 pieces
  • Order steps: 9 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000116021
EAN / GTIN 53134375049905
Manufacturer number 7000116021

Description

Version:

Product Colour: White
Durable on interior mounting applications
Overall Length: 66 m
Overall Width: 25 mm
Foam dampens and prevents vibration

Description:

3M™ Double Coated Urethane Foam Tape 4032 is a white, 0.8 mm thick, double-coated, open-cell urethane foam tape with a paper liner that offers a high shear strength when used for interior mounting tasks.

Feature:

High shear strength on metal and high surface energy plastics
Durable foam is ideal for interior mounting applications
Off-white colour provides a clean appearance
Ideal for bonding, attaching, and mounting
High immediate liability// High immediate liability
Open-cell structure aids component cooling
Suitable for soft PVC
Vibration damping// Vibration damping
Advanced design capabilities// Advanced design capabilities
Reduced post-processing// Reduced post-processing
Fast and easy connections// Fast and easy connections
Reduction of production costs// Reduction of production costs

Note:

Use for interior bonding, attaching, and mounting applications
Mount interior signs and nameplates
Bond acoustic panels to walls
Mount dispensers and air fresheners
Mount electrical channel to wall
Attach wire clips to wall surfaces
Mount corner protectors

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart