E1715 457mm X 5m

Article no.: 7000115882
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 3 pieces
  • Order steps: 3 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000115882
EAN / GTIN 05900422006312
Manufacturer number 7000115882

Description

Version:

Teal, flexo plate mounting tape with air release feature adhesive
0.38 mm thickness
Medium firm
Consistent caliper control allows the printer to use multiple foam densities on a print job to optimise print quality
Easy Mount liner, has micro-channels in both adhesive surfaces. The crosshatched pattern allows air to escape from between the tape and cylinder/sleeve and between the tape and plate. The productivity is increased, total handling time is reduced and printing defects are eliminated

Description:

Mount your photopolymer plate to print cylinders with 3M™ Cushion-Mount™ Plus Plate Mounting Tape E1715. Our 0.38 mm teal, double coated foam tape has the air release feature with easy plate side removal. It is used when you have slightly more solids in a combination of solid and halftone printing.

Feature:

Blue-green mounting tape for flexo sheets with micro channels in the adhesive layer// Blue-green mounting tape for flexo sheets with micro channels in the adhesive layer.
Thickness 0.38 mm// Thickness 0.38 mm
hard// hard
Minimum thickness tolerances allow the printer to use multiple foam densities on a print job to optimise print quality// Minimum thickness tolerances allow the printer to use multiple foam densities on a print job to optimise print quality
The protective film creates micro-channels on both sides of the tape. The diamond-shaped grid pattern allows air trapped between the tape and cylinder/sleeve and between the tape and cliché to escape. This increases productivity, reduces lead times and avoids print defects.// The protective film creates micro channels on both sides of the tape. The diamond-shaped grid pattern allows air trapped between the tape and the cylinder/sleeve and between the tape and the cliché to escape. This increases productivity, reduces lead times and avoids print defects.
The protective film creates diamond-shaped micro-channels in the adhesive// The protective film creates diamond-shaped micro-channels in the adhesive
Easy removal of the cliché from the cliché tape without adhesive residue// Easy removal of the cliché from the cliché tape without adhesive residue
The plate mounting tape is cleanly removable from the sleeve or steel impression cylinder// The plate mounting tape is cleanly removable from the sleeve or steel impression cylinder
Flexo printing, flexo printer// Flexo printing, flexo printer
Foamed plate mounting tape for flexo printing// Foamed plate mounting tape for flexo printing

Note:

For mounting photopolimeric plates to print cylinders or sleeves

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart