3M™ Cushion-Mount™ Plus Plate Mounting Tape E1015

Article no.: 7000115877
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 3 pieces
  • Order steps: 3 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000115877
EAN / GTIN 50021200968155
Manufacturer number 7000115877

Description

Version:

Product Colour: White
0.38 mm thickness
Overall Length: 4.57 m
Overall Width: 457.2 mm
Easy mount liner, has micro-channels in both adhesive surfaces. The crosshatched pattern allows air to escape from between the tape and cylinder/sleeve, and between the tape and plate. The productivity is increased, total handling time is reduced and printing defects are eliminated

Description:

Mount your photopolimeric plate to print cylinders with 3M™ Cushion-Mount™ Plus Plate Mounting Tape E1015. Our 0.38 mm white, double coated foam tape has the air release feature with easy plate side removal. It is used for combination jobs.

Feature:

White, flexo plate mounting tape with air release feature adhesive
Structure against blistering// Structure against blistering
Standard density
Consistent caliper control allows the printer to use multiple foam densities on a print job to optimise print quality

Note:

For mounting photopolimeric plates to print cylinders or sleeves

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart