3M™ Cushion-Mount™ Plus Plate Mounting Tape E1920

Article no.: 7000115851
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000115851
EAN / GTIN 05900422000211
Manufacturer number 7000115851

Description

Version:

Product Colour: Pink
0.51 mm thickness
Light medium
Overall Width: 600 mm
Easy Mount liner, has micro-channels in both adhesive surfaces. The crosshatched pattern allows air to escape from between the tape and cylinder/sleeve and between the tape and plate. The productivity is increased, total handling time is reduced and printing defects are eliminated

Description:

Mount your photopolymer plate to print cylinders with 3M™ Cushion-Mount™ Plus Plate Mounting Tape E1920. Our 0.51 mm pink, double coated foam tape has the air release feature with easy plate side removal. It is used for high speed when process and halftone images predominate.

Feature:

Pink, flexo plate mounting tape with air release feature adhesive
Thickness 0.51 mm// Structure against blistering
Different adhesive forces to the cliché or cylinder/sleeve// soft
Consistent caliper control allows the printer to use multiple foam densities on a print job to optimise print quality
Residue-free disassembly
Reliable support

Note:

For mounting photopolimeric plates to print cylinders or sleeves
Specially designed for the highest demands
Successful worldwide use

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart