Version:
Join materials that are relatively smooth, thin and have low residual stress
Apply for excellent temperature and solvent resistance, and adhesion to plastics and foams
Overall Length: 55 m
Overall Width: 9 mm
Superior moisture and UV resistance// Thicker version of 9482PC
Description:
3M™ Adhesive Transfer Tape 9485PC is a 350 high performance acrylic adhesive on a 107µm #62 polycoated kraft paper liner
Feature:
127µm adhesive transfer tape. #62 polycoated kraft paper liner for steel rule die-cutting. Meets UL specification. 350 High Performance Acrylic Adhesive.// Bonds on contact to a variety of metals, plastics and papers
Excellent bond strength with high shear strength// High tack and shear strength. Excellent temperature and solvent resistance. Excellent adhesion to plastics and foams. Used for joining materials that are relatively smooth, thin and have low residual stress.
Contains a fiber reinforced adhesive which is important for roll stability in narrow widths. Designed for temperature exposure to 232 degree Celsius for short periods of time. Ideal for bonding a wide variety of similar and dissimilar materials.// High-temperature performance up to 232 °C for one hour
High-chemical resistance including solvents and plasticisers// Join materials that are relatively smooth, thin and have low residual stress
Thicker variant of 9482PC// Very good resistance to moisture and UV radiation// Simplified handling and processing
Conforms easily to curves and contours
Easy liner release for manual or hand applications
Low odour for improved working environment
Very high temperature and UV resistance
Note:
Bonding high and low surface energy materials and powder coated paints
Bonding foams to low surface energy materials (LSE) while offering elevated temperature performance
Foam and gasket attachment
Holding and fixturing in product assembly
Bond thin metal panels