3M™ Adhesive Transfer Tape 9485PC

Article no.: 7000115648
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 72 pieces
  • Order steps: 72 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000115648
EAN / GTIN 05010027158207
Manufacturer number 7000115648

Description

Version:

Join materials that are relatively smooth, thin and have low residual stress
Apply for excellent temperature and solvent resistance, and adhesion to plastics and foams
Overall Length: 55 m
Overall Width: 12 mm
Superior moisture and UV resistance// Thicker version of 9482PC

Description:

3M™ Adhesive Transfer Tape 9485PC is a 350 high performance acrylic adhesive on a 107µm #62 polycoated kraft paper liner

Feature:

127µm adhesive transfer tape. #62 polycoated kraft paper liner for steel rule die-cutting. Meets UL specification. 350 High Performance Acrylic Adhesive.// Bonds on contact to a variety of metals, plastics and papers
Excellent bond strength with high shear strength// High tack and shear strength. Excellent temperature and solvent resistance. Excellent adhesion to plastics and foams. Used for joining materials that are relatively smooth, thin and have low residual stress.
Contains a fiber reinforced adhesive which is important for roll stability in narrow widths. Designed for temperature exposure to 232 degree Celsius for short periods of time. Ideal for bonding a wide variety of similar and dissimilar materials.// High-temperature performance up to 232 °C for one hour
High-chemical resistance including solvents and plasticisers// Join materials that are relatively smooth, thin and have low residual stress
Thicker version of 9482PC// Thicker version of 9482PC// Very good resistance to moisture and UV radiation
Conforms easily to curves and contours
Easy liner release for manual or hand applications
Low odour for improved working environment

Note:

Bonding high and low surface energy materials and powder coated paints
Bonding foams to low surface energy materials (LSE) while offering elevated temperature performance
Foam and gasket attachment
Holding and fixturing in product assembly
Bond thin metal panels

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart