3M™ Adhesive Transfer Tape 9471, Transparent, 610 mm x 55 m, 0.05 mm

Article no.: 7000115647
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000115647
Copy
EAN / GTIN 05900422002185
Copy
Manufacturer number 7000115647
Copy
L-Number L01310 683
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Use 3M™ Adhesive Transfer Tape 9471 on a wide variety of surfaces, as a general purpose transfer tape for a variety of high tack, thin applications. Our tape is a high strength acrylic adhesive on a densified kraft paper liner that gives good UV and chemical resistance. High and low surface energy plastics, foams, fabrics, and coated papers. For smooth LSE plastics.

Advantage:

  • 50tµm high tack adhesive transfer tape for rotary die-cutting processes.
  • #60 densified kraft paper liner.
  • For a wide variety of surfaces.
  • Good UV resistance.
  • Good chemical resistance.
  • Ideal for high surface energy (HSE) and low surface energy (LSE) materials.
  • High and low surface energy plastics, textured plastics, foams, fabrics, and coated papers.
  • For smooth LSE plastics.
  • Used as a general purpose transfer tape for a variety of high tack, thin applications.
  • Thinner version of 9473

Recommendation:

  • Use as a general purpose transfer tape for a variety of high tack, thin applications

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart