3M™ Adhesive Transfer Tape 9482PC, 25mm x 55m

Article no.: 7000115631
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 72 pieces
  • Order steps: 72 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000115631
EAN / GTIN 05010027150362
Manufacturer number 7000115631

Description

Version:

Apply in high temperatures due to excellent high temperature resistance
Modified acrylate adhesive
Overall Length: 55 m
Overall Width: 25 mm
Thinner version of 9485PC

Description:

3M™ Adhesive Transfer Tape 9482PC is a 350 high performance acrylic adhesive on a 107µm #62 polycoated kraft paper liner

Feature:

50µm adhesive transfer tape. #62 polycoated kraft paper liner for steel rule die-cutting. Meets UL specification. 350 High Performance Acrylic Adhesive.
High tack and shear strength. Excellent temperature and solvent resistance. Excellent adhesion to plastics and foams. Used for joining materials that are relatively smooth, thin and have low residual stress.
Contains a fiber reinforced adhesive which is important for roll stability in narrow widths. Designed for temperature exposure to 232 degree Celcius for short periods of time. Ideal for bonding a wide variety of similar and dissimilar materials.
Very high adhesive strength on many different materials// Very high adhesive strength on many different materials
Good shear strength// Good shear strength
Very good chemical resistance// Very good chemical resistance
Very high temperature and UV resistance// Very high temperature and UV resistance
Thinner version of the 9485PC// Thinner version of the 9485PC

Note:

Use for smooth, thin and low residual stress materials
Ideal for steel rule die-cutting and bonding a wide variety of similar and dissimilar materials

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart