3M™ Carpet Tape 9195, Yellow, 25 mm x 25 m, 0.13 mm

Article no.: 7000111997
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 72 pieces
  • Order steps: 72 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000111997
EAN / GTIN 08021684192357
Manufacturer number 7000111997
L-Number L01310 294

Description

Version:

Product Colour: Yellow
High tack, high initial adhesion
Pressure sensitive adhesive
Overall Width: 25 mm

Description:

'3M™ Double Coated Tape 9191, is a general-purpose double-coated tape. It features a high tack, high initial adhesion rubber pressure sensitive adhesive, a non-woven carrier and an easy to remove siliconised paper liner.

Feature:

General purpose, double sided tissue tape
High adhesive strength, high immediate adhesive strength// High adhesive strength, high immediate adhesive strength
Pressure-sensitive glue// Pressure-sensitive glue
Carpet tape
Easy to remove

Note:

Use as carpet tape

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart