3M™ Aluminium Foil Tape 1436, Silver, 75 mm x 50 m

Article no.: 7000111993
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000111993
EAN / GTIN 04001895835117
Manufacturer number 7000111993
L-Number L01310 1665

Description

Version:

Foil backing provides an excellent reflective surface for both heat and light
Bonds to various surfaces with an aggressive rubber adhesive
Overall Length: 50 m
Overall Width: 75 mm
Performance range -25 °C to +70 °C; short term +100 °C

Description:

3M™ Aluminum Foil Tape 1436 is our high quality aluminium foil tape for internal and external ducting work. It offers an aggressive adhesive for ease of application.

Feature:

Rubber-resin glue with good adhesion to a wide variety of substrates// Rubber-resin glue with good adhesion to a wide variety of substrates
Protective cover allows the production of stamped parts// Protective cover allows the production of stamped parts
Low water vapour transmission rate offers excellent sealing and patching performance
Best results obtained when applied to clean dry surfaces above 0 °C
Application range -25 °C to +70 °C; short-term +100 °C// Application range -25 °C to +70 °C; short-term +100 °C.

Note:

Internal and external ducting work
Air conditioning sealing operations
Moisture barrier

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart