3M™ Double Coated Foam Tape 9536, White 19 mm x 66 m

Article no.: 7000111566
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000111566
EAN / GTIN 53134375438990
Manufacturer number 7000111566

Description

Version:

Product Colour: White
Overall Length: 66 m
Overall Width: 19 mm

Description:

3M™ Double Coated Foam Tape 9536 is white, 1.0 mm thick, coated on both sides with a rubber based adhesive

Feature:

White, 1mm thick, double coated polyethylene foam with rubber based adhesive
Mount and join a wide range of materials
It adheres well among other things on apolar substrates.
Use in temperatures ranging from -40°C to 80°C
Suitable for smooth to slightly rough surfaces

Note:

Use for general purpose mounting and joining applications

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart