3M™ Double Coated Polyethylene Foam Tape 9546, White, 25 mm x 66 m, 1.1 mm

Article no.: 7000111564
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 9 pieces
  • Order steps: 9 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000111564
EAN / GTIN 53134375438938
Manufacturer number 7000111564
L-Number L01310 1686

Description

Version:

Product Colour: White
Bond apolar substrates and much more
Overall Length: 66 m
Overall Width: 25 mm
Designed for indoor use

Description:

3M™ Double Coated Foam Tape 9546 is white, 1.0 mm thick, coated on both sides with a modified acrylic pressure sensitive adhesive.

Feature:

Durable foam is ideal for interior mounting, bonding and attaching applications
The foam dampens and prevents vibration
Provides good insulating qualities
Closed cell polyethylene foam carrier

Note:

Use in general purpose mounting and joining
Bonding fabric to rigid cardboard
Attaching foam to plastics
Attach hooks, wire clips and racks
Mount pen holders
Mount point of purchase displays and signs

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart