3M™ Double Coated Polyethylene Foam Tape 9546, White 12 mm x 66 m, 1.1 mm

Article no.: 7000111563
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 18 pieces
  • Order steps: 18 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000111563
EAN / GTIN 53134375438914
Manufacturer number 7000111563
L-Number L01310 2048

Description

Version:

Product Colour: White
Bond apolar substrates and much more
Overall Length: 66 m
Overall Width: 12 mm

Description:

3M™ Double Coated Foam Tape 9546 is white, 1.0 mm thick, coated on both sides with a modified acrylic pressure sensitive adhesive.

Feature:

Durable foam is ideal for interior mounting, bonding and attaching applications
The foam dampens and prevents vibration
Provides good insulating qualities
Closed cell polyethylene foam carrier
Designed for indoor use

Note:

Use in general purpose mounting and joining
Bonding fabric to rigid cardboard
Attaching foam to plastics
Attach hooks, wire clips and racks
Mount pen holders
Mount point of purchase displays and signs

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart