3M™ Double Coated Polyester Tape 9040, Transparent, 50 mm x 50 m, 0.18 mm

Article no.: 7000111535
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 16 pieces
  • Order steps: 16 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000111535
EAN / GTIN 53134375399307
Manufacturer number 7000111535
L-Number L01310 911

Description

Version:

General purpose, double sided tissue tape
High tack, high initial adhesion
Overall Length: 50 m
Overall Width: 50 mm

Description:

3M™ Double-Coated Tape 9040 is a general-purpose double-coated tissue tape. It features a high tack, high initial adhesion rubber pressure sensitive adhesive, a tissue carrier and an easy to remove siliconised paper liner.

Feature:

For a wide range of surfaces, including low surface energy plastics such as polyethylene and polypropylene// Good instant adhesion and shear strength
Suitable for many high- and low-energy surfaces// High adhesive strength, high instant adhesion
Get good processing and die-cutting properties
Easy to remove liner
Good room temperature shear resistance

Note:

Use for applications on various surfaces including low surface energy plastics like polyethylene and polypropylene

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart