3M™ Double Coated Tape 9527

Article no.: 7000111529
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 72 pieces
  • Order steps: 72 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000111529
EAN / GTIN 53134375399376
Manufacturer number 7000111529
L-Number L01310 933

Description

Version:

Product Colour: Off White
Bond a wide variety of similar and dissimilar materials such as rubbers, metals, wood, glass, paints and plastics
Use where high adhesion and holding power are required
Good processing and punching properties
Very high immediate liability

Description:

3M™ Double Coated Paper Tape 9527 is a medium-firm rubber-resin pressure sensitive adhesive system. It features an excellent balance of high initial adhesion and good holding power to a wide variety of materials.

Feature:

130µm rubber adhesive on a poly coated liner.
Achieve an excellent balance of high initial adhesion and good holding power
Versatile for self-adhesive finishing of a wide range of materials// Versatile for self-adhesive finishing of a wide range of materials
Good processing and punching properties// Good processing and punching properties
Very high instant adhesion

Note:

Use for splicing papers, foils, films and fabrics
Use to mount rubber or photopolymer printing plates, miscellaneous joining, holding and mounting uses, where high adhesion and holding power are required

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart