3M™ Double Coated Paper Tape 9527, Creme, 19 mm x 50 m, 0.13 mm

Article no.: 7000111526
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 48 pieces
  • Order steps: 48 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000111526
EAN / GTIN 53134375399390
Manufacturer number 7000111526
L-Number L01310 2064

Description

Version:

Product Colour: Cream
Bond a wide variety of similar and dissimilar materials such as rubbers, metals, wood, glass, paints and plastics
Overall Length: 50 m
Overall Width: 19 mm
Very high immediate liability

Description:

9527 is a medium-firm rubber-resin pressure sensitive adhesive system. It features an excellent balance of high initial adhesion and good holding power to a wide variety of materials.

Feature:

130µm rubber adhesive on a poly coated liner.
Achieve an excellent balance of high initial adhesion and good holding power
Versatile for self-adhesive finishing of a wide range of materials
Use where high adhesion and holding power are required
Very high instant adhesion

Note:

Use for splicing papers, foils, films and fabrics
Use to mount rubber or photopolymer printing plates, miscellaneous joining, holding and mounting uses, where high adhesion and holding power are required

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart