3M™ Fingerlift Double Coated Tape 983

Article no.: 7000111521
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7000111521
    EAN / GTIN 53134375397525
    Manufacturer number 7000111521
    L-Number L01310 907

    Description

    Version:

    Product Colour: Off-white
    Easily remove with extended liner that provides a dry edge on each side of the tape
    Overall Length: 500 m
    Overall Width: 6 mm
    Good processing and punching properties

    Description:

    3M™ Fingerlift Double Coated Tape 983. Our tape has a high adhesion and good holding power with an extended liner that provides a dry edge on each side of the tape for easy removal.

    Feature:

    Edging of business forms, posters and point of sale advertising. The extended liner provides a dry edge on each side of the tape for easy removal.
    Good shear strength// Synthetic rubber adhesive
    Mounting of posters or display items.
    The ingredients of 983 adhesive conform to the compositional requirements of Article 21 CFR 175.105 of the FDA Code.
    Good processing and punching properties

    Note:

    Use on edging of business forms, posters and point of sale advertising
    Use when mounting posters or display items

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart