3M™ Extra Heavy Duty Duct Tape Y389, green, 50 mm x 50 m

Article no.: 7000111487
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7000111487
    EAN / GTIN 04046719648177
    Manufacturer number 7000111487
    L-Number L01310 1228

    Description

    Version:

    Product Colour: Green
    Available in black or silver
    Overall Length: 50 m
    Overall Width: 50 mm
    Available in different colours and dimensions

    Description:

    A polyethylene treated rayon cloth backing with synthetic rubber adhesive.

    Feature:

    Very high initial tack to most surfaces// Waterproof backing has good conformability and easy tear.
    Available in black or silver// Offers industrial strength backing and abrasion resistance
    Good conformability// Moisture and water vapour resistance
    Can be easily torn by hand and in both directions// Tears easily by hand in both directions
    Available in different colours and dimensions// High tack adhesive and easy tear properties
    Polyethylene coated
    Very high durability
    Extremely versatile
    Good durability
    Very good adhesive strength on a variety of surfaces

    Note:

    Joining and sealing of sheetings, wallboards, metal and plastic ducting
    Splicing of insulation, pipes and panels (hinge effect)
    Cauling and protection with film splicing for treatment or decontamination
    Wrapping of containers and pipes
    Colour coding, marking and labeling
    Container sealing and tarp repair

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart