3M™ Extra Heavy Duty Duct Tape Y389, blue, 50 mm x 50 m

Article no.: 7000111477
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000111477
EAN / GTIN 08711428006384
Manufacturer number 7000111477
L-Number L01310 739

Description

Version:

Product Colour: Blue
Available in black or silver
Overall Length: 50 m
Overall Width: 50 mm
Available in different colours and dimensions

Description:

A polyethylene treated rayon cloth backing with synthetic rubber adhesive.

Feature:

Waterproof backing has good conformability and easy tear.// Very high initial tack to most surfaces
Available in black or silver// Offers industrial strength backing and abrasion resistance
Good conformability// Moisture and water vapour resistance
Can be easily torn by hand and in both directions// Tears easily by hand in both directions
Available in different colours and dimensions// High tack adhesive and easy tear properties
Polyethylene coated
Very high durability
Extremely versatile
Good durability
Very good adhesive strength on a variety of surfaces
Good adaptability
Use in conjunction with moisture

Note:

Joining and sealing of sheetings, wallboards, metal and plastic ducting
Splicing of insulation, pipes and panels (hinge effect)
Cauling and protection with film splicing for treatment or decontamination
Wrapping of containers and pipes
Colour coding, marking and labeling
Container sealing and tarp repair

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart