3M™ Fibre Disc Back-up Pad, 180 mm

Article no.: 7000110551
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Backing pad

Identification numbers & Classifications

Article number 7000110551
EAN / GTIN 04054596246997
Manufacturer number 7000110551
L-Number L51710 57

Description

Version:

Specially Designed, Hard, Ribbed Backup Pad
Hard rubber construction works with fibre disc backing for consistent support
Reduces vibration for greater operator comfort
Designed to resist chunking for longer abrasive life
Optimized belt speed for 3M™ Abrasive Belts and Scotch-Brite™ Belts

Description:

Use 3M™ Ribbed Back Up Pad with 3M™ Cubitron™ II discs for improved disc cut and lifespan. Our pad features a unique rib pattern and is resistant to temperatures over 212° F (100°C). It helps to improve efficiency and reduce costs.

Feature:

Supports 5” diameter x 7/8” centre hole 3M™ Fibre Discs
Compatible with a range of 3M face plates for fine to coarse sanding and grinding

Note:

Use with a range of face plates to support 5” Dual Action fibre discs on right angle sanders and maximise abrasive discs
Get the most from each automotive body finishing application and from your entire automotive body operation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart