3M™ Protective Coverall 4530, 3XL

Article no.: 7000109015
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Unisex size 3XL

    Identification numbers & Classifications

    Article number 7000109015
    EAN / GTIN 17805070005999
    Manufacturer number 7000109015
    L-Number L01110 742

    Description

    Version:

    Product Colour: Blue with White Back Panel
    Product Type: Protective Coverall
    Product Colour: Blue with White Back Panel
    Two-way zipper with sealable storm flap helps provide additional protection against contaminants
    Knit cuffs provide a soft wrist closure for increased comfort

    Description:

    Flex cable allows the headset to be used in many different fields and functions with a wide range of communication radios. The contact is easy to plug into and unplug.

    Feature:

    Excellent barrier against dry particles and certain limited liquid chemical splash (CE Type 5/6)
    Soft and strong multi-layered 54gsm SMS for strong performance
    Made from super breathable SMMS non-woven for effective release of body heat and moisture and reduced heat stress
    Specialised flame spread resistance material treatment for use with Index 2/3 garments
    Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks
    EN 1073-2 nuclear particulate hold out
    3 panel hood, 2-way zip and storm flap with elasticated back and ankles to reduce the risk of skin exposure

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart